Beli kraft tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Lakban Kraft (Solasi / Selotip)atribut:
- Color: Brown
- Adhesive Force: 3.22N/10mm
- Elongation (%): 9.99
- Tape Length (m): 50
- Tape Thickness (mm): 0.143
- Main application: For packing
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rewinding Force (N/10mm): 0.6
- Tack (ball No.): 16
- Tensile Strength (N/10mm): 60
- Type: Laminate type
- NACHI TAPE Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft tape atau lakban kertas, berbeda dengan masking tape. Lakban ini terbuat dari kertas kraft berbahan PE. Berfungsi sebagai bahan pelapis. Biasanya kraft tape dipakai dalam aplikasi karton, splicing, packing kemasan export, menyambung kertas, dan pekerjaan lainnya.atribut:
- Size (mmxyard): 48x14
- Color: Brown
- Width (mm): 48
- Length (yard): 14
- Thickness (micron): 145 ± 15
- Daimaru Lakban Kraft (Solasi / Selotip)atribut:
- Color: Brown
- Size (mmxyard): 48x15
- TRUSCO Lakban Kraft (Solasi / Selotip)Deskripsi:-Solvent-free type.-Excellent tape in general purpose used for cardboard packaging.-Excellent holding power.-Excellent moisture resistance, and excellent in high/low temperature.atribut:
- Color: Cardboard Box
- Thickness: 0.14mm
- Viscosity: 3.3N/10mm
- Tensile Strength: 60N/10mm
- Base Material: Craft Paper
- Adhesive Materials: Rubber
- SEKISUI Kraft Tape (Lakban Kraft / Lakban Kertas)Deskripsi:Kraft Tape is an eco-friendly, water-activated tape that affixes itself neatly to packaging and contains fiberglass threads that offer another layer of security and high tensile strength. Once you seal a box or package with paper tape, it makes a permanent bond, similar to an envelope. You’ll need to rip it to open it, as opposed to plastic tape, which can be peeled open. This makes paper tape an ideal way to deter pilfering or tampering. It’s impossible for someone to open the box without ripping the tape.
- OKAMOTO Lakban Kraft Less Laminated (Solasi / Selotip)Deskripsi:-An ecology paper tube with recycled paper is adopted.-The amount of carbon dioxide generated during combustion is decreasing.atribut:
- Thickness: 0.14mm
- Viscosity: 3.2N/10mm
- Tensile Strength: 58N/10mm
- Base Material: Craft Paper (without polyethylene laminate)
- Adhesive Materials: Rubber
- monotaro.id Lakban Kraft 2inch (Solasi / Selotip)atribut:
- Color: Tea
- Length (m): 13
- Length (yard): 15
- Material: Craft Paper
- Size (mmxm): 48x13
- Thickness (micron): 130
- Width (mm): 48
- Nichiban Kraft Tapeatribut:
- Adhesive Strength (N/10mm): 2.4
- Color: Loess
- Elongation (%): 9
- Length (m): 50
- Material: Base material = Kraft paper, Adhesive = Rubber
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Tensile Strength (N/10mm): 60.2
- Thickness (mm): 0.14
- KIKUSUI TAPE Lakban Kraft (Solasi / Selotip)Deskripsi:-Natural rubber based adhesive.atribut:
- Viscosity: 3.5N/10mm
- Base Material: Polyethylene, Kraft Paper
- Adhesive Materials: Rubber
- W x L: 50mmx50m
- St.Morita Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft Tape PC1103N adalah kraft tape glossy yang memiliki nilai Holding power tinggi. Kraft Tape ini cocok digunakan untuk holding gulungan kertas/kraft jumbo, untuk packing heavy load.atribut:
- Size (mmxm): 48x50
- Color: Glossy
- SUBARU Tape Kraft Tape (Lakban Kraft / Lakban Kertas)atribut:
- Color: Brown
- Length (m): 50
- Width (mm): 48
- monotaro.id Lakban Kraft 2inch (Solasi / Selotip)atribut:
- Color: Light Tea
- Thickness (micron): 130
- Material: Craft Paper
- INABA DENKO Duct Tape Adhesive (Lakban AC)Deskripsi:Best Choice to Cover The Exposed Insulation. Tight Fitting and Very Strong Tape Against Sunshine. Thinner Than The Older HF Series, Improved Flexibility Allows Ease of Application.atribut:
- Thickness: 0.18mm
- Material: PVC
- SEKISUI Lakban Kraft Berwarna (Solasi / Selotip)Deskripsi:-It is sold in vivid 11 color variation using special white kraft paper.-Uses solvent-free type adhesive.atribut:
- Thickness: 0.14mm
- Viscosity: 3.3N/10mm
- Tensile Strength: 60N/10mm
- Base Material: Craft Paper
- Adhesive Materials: Rubber
- W x L: 50mmx50m
- TRUSCO Lakban Kraft (Solasi / Selotip)Deskripsi:Use:Cardbaord case seal For delivery service packing. Reinforcement for paper baxes.atribut:
- Tape Length (m): 50
- Tape Thickness (mm): 0.145
- Tensile Strength (N/10mm): 56
- Tura Tape Lakban Kraft (Solasi / Selotip)Deskripsi:Kraft Tape terbuat dari kertas kraft yang berbasis hot melt adhesive. Kraft Tape pada umumnya digunakan untuk aplikasi karton box, industri kertas dan juga bahan kulit.Salah satu fitur utama dari Kraft Tape adalah kekuatan tariknya yang tinggi, sehingga mampu menahan tekanan dan perlakuan saat pengiriman. Pita ini memberikan segel yang aman dan handal, sehingga paket tetap utuh selama proses pengiriman. Perekat yang kuat pada Kraft Tape memastikan pita menempel dengan baik pada berbagai permukaan, termasuk kardus bergelombang, sehingga cocok untuk penyegelan paket berat.Selain kekuatannya, Kraft Tape juga merupakan pilihan ramah lingkungan. Terbuat dari sumber daya terbarukan dan dapat terurai secara alami, membuatnya menjadi pilihan yang berkelanjutan untuk kebutuhan pengemasan.Dengan banyak sekali kegunaan dalam pengaplikasiannya, Kraft Tape juga memiliki daya rekat yang kuat namun mudah disobek dalam penggunaannya.atribut:
- Color: Brown
- Length (m): 50
- STARCOOL Chiller (Lemari Pendingin)atribut:
- Temperature Range (°C): 2 to 8
- Voltage (V): 220
- Frequency (Hz): 50
- monotaro.id Lakban Kraft 3inch (Solasi / Selotip)atribut:
- Color: Tea
- Length (m): 50
- Length (yard): 54
- Material: Craft Paper
- Size (mmxm): 75x50
- Thickness (micron): 130
- Width (mm): 75
Daftar Harga kraft tape Terbaru November 2026
| monotaro Lakban Kraft (Solasi / Selotip) | Rp44.900 |
| NACHI TAPE Lakban Kraft (Solasi / Selotip) | Rp1.599.900 |
| Daimaru Lakban Kraft (Solasi / Selotip) | Rp89.900 |
| TRUSCO Lakban Kraft (Solasi / Selotip) | Rp259.900 |
| SEKISUI Kraft Tape (Lakban Kraft / Lakban Kertas) | Rp329.900 |
| OKAMOTO Lakban Kraft Less Laminated (Solasi / Selotip) | Rp18.900 |
| monotaro.id Lakban Kraft 2inch (Solasi / Selotip) | Rp8.900 |
| Nichiban Kraft Tape | Rp28.900 |
| KIKUSUI TAPE Lakban Kraft (Solasi / Selotip) | Rp60.900 |
| TM Lakban Kraft (Solasi / Selotip) | Rp109.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)



















































































































































/7aP103172262-6.jpg)
/0nP108596023-1.jpg)
/iiP105637666-1.jpg)
/P102773000-2.jpg)
/6mP109102238-1.jpg)
/P102781452-1.jpg)
/imP111114670-1.jpg)

/P102772986-1.jpg)
/hqP104662638-3.jpg)
/giP109101594-1.jpg)
/o9P111566873-1.jpg)
/llP111961777-2.jpg)
/P102166079-1.jpg)
/P102771969-1.jpg)
/P101000463-2.jpg)
/hbP111246623-1.jpg)
/8cP108226300-1.jpg)
/iwP111114680-2.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)